Beli mata bor panjang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)
    Mulai

    Rp369.900

    NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)
    Deskripsi:
    - Ideal for deep hole drilling from Unhardened Steel to Die Steel.- Non-step drilling is possible for deep holes up to 20D.
  2. monotaro Straight Shank Long Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Straight Shank Long Drill (Mata Bor Lurus)
    Deskripsi:
    Produk ini juga sering disebut dengan Straight Long Drill Bit
    atribut:
    • Blade Diameter Tolerance (mm): h8
  3. SUS Straight Shank Twist Long Drill Conical Fluted (Mata Bor Lurus)
    Mulai

    Rp109.900

    SUS Straight Shank Twist Long Drill Conical Fluted (Mata Bor Lurus)
    Deskripsi:
    - Basic on HSE feartures heat and wear resistance. - Thick web design provides high rigidity, superior bending-resistance and minimum vibration. - Special shapes of helical flutes ensure excellent chip removal. "X" thinning reduces length of chisel edge and thrust load. - The drills are ideal for deep hole drilling. - Suitable for drilling General Steels, Grey Cast Iron, Alloy Steel, Cast Iron and Aluminum Alloy,etc.
    atribut:
    • Material: HSE-High Speed Steel M42, Co Content 8%
    • Point Angle (°): 130
    • Drill Outside Diameter Tolerance: h8
    • Flute Edge: X Thinning
  4. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  5. BOSCH Set Mata Bor CYL-9 Construction (Drill Bit Set)
    Mulai

    Rp409.900

    BOSCH Set Mata Bor CYL-9 Construction (Drill Bit Set)
    Deskripsi:
    Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan at
    atribut:
    • Packaging: Platic packaging, cassette, with Euro hole
    • Diameter: 4,5,6,6,8,10,12 mm
    • Total Length: 75,85,100,100,120,120,150 mm
    • Working Length: 40,50,60,60,80,80,90 mm
    • Part Number: 2 607 010 543
  6. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Mulai

    Rp92.900

    NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Deskripsi:
    This is general HSS long drills for deep holes.
  8. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  9. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  10. NACHI Straight Shank G Long Drill (Mata Bor Lurus)
    Mulai

    Rp529.900

    NACHI Straight Shank G Long Drill (Mata Bor Lurus)
    atribut:
    • Work Material: Carbon steel, alloy steel, cast iron, aluminum all
    • Helix Angle: Strong twist
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Point Angle (°): 125
    • Thinning Shape of Drills: XH thinning
    • Tolerance: h8
  11. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  12. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Mulai

    Rp13.900

    SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Deskripsi:
    - Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.
    atribut:
    • Material: HSS (High Speed Steel)
    • Diameter Tolerance: h8
    • Tip Angle (°): 118
  14. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  15. Ishihashi Seiko Straight Shank Drill Ultra Musashi (Mata Bor Lurus)
    45%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

    Ishihashi Seiko Straight Shank Drill Ultra Musashi (Mata Bor Lurus)
    Deskripsi:
    -There is a small diameter drill at the tip, and the circumferential blade performs end mill cutting at the second step, it does not crack even thin plate materials or plastic resin, and drills a clear hole without rear burr.-A new drill based on a combin-Work material: Boards such as aluminum, steel, and resin, rivet pilot hole, pipe, H steel beam, thick board.
  16. Chitose Meeting Chair Duo (Kursi Kantor / Rapat)
    Mulai

    Rp879.900

    Chitose Meeting Chair Duo (Kursi Kantor / Rapat)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Frame Color: Black
    • Material: Fabric
    • Frame Finishing: Powder Coating
Daftar Harga mata bor panjang Terbaru October 2026
NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)Rp369.900
monotaro Straight Shank Long Drill (Mata Bor Lurus)Rp38.900
NACHI Taper Shank Long Drill (Mata Bor Kones)Rp1.999.900
SUS Straight Shank Twist Long Drill Conical Fluted (Mata Bor Lurus)Rp109.900
BOSCH Bit Screwdriver X-Line Set (Mata Obeng)Rp119.900
BOSCH Set Mata Bor CYL-9 Construction (Drill Bit Set)Rp409.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
NACHI Straight Shank Long Drill (Mata Bor Lurus)Rp92.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)